Mud Ring, 2 Gangs, Galvanized Zinc, Square Box Type

  • Mfr # 841

  • Zoro # G0253854


product price:  $4.95
/ea

Key Features

Number of Gangs
2 Gangs
Material
Galvanized Zinc
Box Type
Square
Raised Height
1/2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841
Zoro #
G0253854
UPC #
050169008416
Country of Origin
China

Dimensions

Raised Height
1/2 in
Overall Length
4.69 in
Length
4.6875 in
Width
4-11/16 in
Height
4-11/16"
Overall Width
4.69 in
Overall Depth
0.5 in
Nominal Width
4.688 in

Details

Item
Mud Ring
Number of Gangs
2 Gangs
Material
Galvanized Zinc
Box Type
Square
Color
Silver
Sub-Category
Mounting Accessories
For Use With
4" One Gang Box
Capacity
5.5 cu. in.
Cover Type
Raised
Standards
cULus
Cover Material
Steel
Standard
cULus Listed
Paintable/Stainable
No
Drawn or Welded
Drawn
Certified Listed
cULus Listed
Features
Partition divides 4 in. square boxes into two compartments; Use partitions with two-device covers which have a slot for the partition; Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab than needed; Prevents nicking insulation on installed wiring; Keeps debris and sheetrock mud from entering box; Prevents router bits from entering box; Easy snap-on and snap-off design; no installation hardware required
For Number of Gangs
2

Description

Plaster Ring,2 Gang

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.