Mud Ring, 2 Gangs, Galvanized Zinc, Floor Box Type
Mfr # 778
Zoro # G0706973
product price:Â $5.05
/eaKey Features
Number of Gangs
2 Gangs
Material
Galvanized Zinc
Box Type
Floor
Raised Height
1/2 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
778
Zoro #
G0706973
UPC #
050169907788
Country of Origin
Multiple
Dimensions
Raised Height
1/2 in
Length
1/2 in
Overall Length
4 in
Width
4 in
Height
4"
Overall Depth
0.5 in
Overall Width
4 in
Details
Item
Mud Ring
Number of Gangs
2 Gangs
Material
Galvanized Zinc
Box Type
Floor
Color
Silver
Capacity
5.50 cu. in.
Sub-Category
Mounting Accessories
For Use With
4" Two Gang Box
Cover Material
Steel
Standards
cULus
Cover Type
Raised
Certified Listed
cULus Listed
Drawn or Welded
Drawn
Standard
cULus Listed
Features
Angled mounting slots compensate up to 12 degrees for box misalignment
For Number of Gangs
2
Description
Double Gang Box Plaster Ring, Keyed For Plaster, Capacity 6.30 Cubic Inches, Center Blanked, with Tapped Ears, Material Galvanized Zinc, Raised 1/2 Inch, Length 4 Inches, Width 4 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.