Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Plaster Ring, 1 Gang, Galvanized Zinc, Fixture Cover Box Type

  • Mfr # 756

  • Zoro # G0489727

CAD Available

product price: $2.99
/ea

Key Features

CAD Drawing
Number of Gangs
1 Gang
Material
Galvanized Zinc
Box Type
Fixture Cover
Raised Height
5/8 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756
Zoro #
G0489727
UPC #
050169907566
Country of Origin
China

Dimensions

Raised Height
5/8 in
Length
4 in
Overall Length
4 in
Width
4 in
Depth
5/8 in
Height
4"
Overall Depth
0.63 in
Overall Width
4 in
Nominal Depth
0.625 in

Details

CAD Available
Yes
Item
Plaster Ring
Number of Gangs
1 Gang
Material
Galvanized Zinc
Box Type
Fixture Cover
Color
Silver
Sub-Category
Mounting Accessories
For Use With
Close 4" Outlet Box
Capacity
4.00 cu. in.
Cover Material
Steel
Cover Type
Open/Raised
Standards
cULus
Fixture Lbs.
50 lb.
Paintable/Stainable
No
Certified Listed
cULus Listed
Standard
cULus Listed
Features
Angled mounting slots compensate up to 12 degrees for box misalignment; Cover is used to close a junction box; Angled mounting slots allows for installation of cover without removing the box screws; Steel cover is 1/16 in. thick; Cover are made with Zinc pre-coated, steel
For Number of Gangs
1

Description

Square Box Plaster Ring, 4 in., Capacity 4.00 Cubic Inches, Center Blanked, with Tapped Ears, Mounts on 2 3/4 Inch Centers, Material Galvanized Zinc, Raised 5/8 Inch, Length 4 Inches, Width 4 Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.