Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mud Ring, 1 Gang, Galvanized Zinc, Square Box Type

  • Mfr # 786

  • Zoro # G3443912


product price: $4.99
/ea

Key Features

Number of Gangs
1 Gang
Material
Galvanized Zinc
Box Type
Square
Raised Height
2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786
Zoro #
G3443912
UPC #
050169007860
Country of Origin
United States

Dimensions

Raised Height
2 in
Length
2 in
Width
4 in
Overall Length
4 in
Height
4"
Overall Width
4 in
Overall Depth
2 in

Details

Item
Mud Ring
Number of Gangs
1 Gang
Material
Galvanized Zinc
Box Type
Square
Color
Silver
For Use With
4" One Gang Box
Sub-Category
Mounting Accessories
Capacity
14.5 cu. in.
Standards
cULus
Cover Material
Steel
Cover Type
Raised
Certified Listed
cULus Listed
Drawn or Welded
Welded
Standard
cULus Listed
Paintable/Stainable
No
Features
Angled mounting slots compensate up to 12 degrees for box misalignment; 7.3 cu. in. capacity; Device mounts to cover; Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
For Number of Gangs
2

Description

Single Gang Box Plaster Ring, Keyed For Plaster, Capacity 14.5 Cubic Inches, Center Blanked, with Tapped Ears, Material Galvanized Zinc, Raised 2 Inch, Length 4 Inches, Width 4 Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.