Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture Cover, 1 Gang, Galvanized steel, Square Box Type

  • Mfr # 759

  • Zoro # G1221945


product price: $3.79
/ea

Key Features

Number of Gangs
1 Gang
Material
Galvanized steel
Box Type
Square
Raised Height
3/4 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759
Zoro #
G1221945
UPC #
050169007594
Country of Origin
United States

Dimensions

Raised Height
3/4 in
Width
4 in
Length
4 in
Depth
3/4 in
Overall Length
4 in
Height
4"
Overall Width
4 in
Overall Depth
0.75 in

Details

Item
Fixture Cover
Number of Gangs
1 Gang
Material
Galvanized steel
Box Type
Square
Color
Silver
Standards
cULus
Characteristics
Center Blanked with Tapped Ears, Mounts on 2 3/4" Centers
Capacity
5.00 cu. in.
Cover Material
Steel
Sub-Category
Mounting Accessories
For Use With
Ring Ceiling Fixture
Cover Type
Open/Raised
Includes
Adapter, Flange
Standard
cULus Listed
Fixture Lbs.
50 lb.
Paintable/Stainable
No
Certified Listed
cULus Listed
Features
Angled mounting slots compensate up to 12 degrees for box misalignment; Gray color; Carpet flange 6-1/2 in. O.D; Includes adapter, flange, and cover; Mounting hardware and instructions provided
For Number of Gangs
1

Description

Plaster Ring Ceiling Fixture, Center Blanked with Tapped Ears, Mounts on 2 3/4 In Centers, Capacity 5 Cu-In, Length 4 In, Width 4 In, Depth 0.75 In, Raised 3/4 In, Box Type 4 In Square Single Gang, Material of Construction Galvanized Steel, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.