Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mud Ring, 1 Gang, Galvanized Zinc, Square Box Type

  • Mfr # 772

  • Zoro # G1171545


product price: $3.55
/ea

Key Features

Number of Gangs
1 Gang
Material
Galvanized Zinc
Box Type
Square
Raised Height
1/2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772
Zoro #
G1171545
UPC #
050169907726
Country of Origin
United States

Dimensions

Raised Height
1/2 in
Width
4 in
Overall Length
4 in
Length
1/2 in
Height
4"
Overall Width
4 in
Overall Depth
0.5 in

Details

Item
Mud Ring
Number of Gangs
1 Gang
Material
Galvanized Zinc
Box Type
Square
Color
Silver
For Use With
4" One Gang Box
Sub-Category
Mounting Accessories
Capacity
3.50 cu. in.
Cover Material
Steel
Cover Type
Raised
Standards
cULus
Standard
cULus Listed
Certified Listed
cULus Listed
Drawn or Welded
Drawn
Features
Angled mounting slots compensate up to 12 degrees for box misalignment
For Number of Gangs
1

Description

Single Gang Box Plaster Ring, Keyed For Plaster, Capacity 3.50 Cubic Inches, Center Blanked, with Tapped Ears, Material Galvanized Zinc, Raised 1/2 Inch, Length 4 Inches, Width 4 Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.