Zoro Homepage

Pulling Elbow, 1/2" Hub Sz., Zinc, Threaded

  • Mfr # 2662

  • Zoro # G5491860


product price: $11.99
/ea

Key Features

Conduit Outlet Body Type
Pulling Elbow
Hazardous Location
No
Hub Size
1/2 in
Conduit Outlet Body Material
Zinc
Conduit Outlet Body Style
UB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2662
Zoro #
G5491860
UPC #
050169026625
Country of Origin
India

Dimensions

Hub Size
1/2 in
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Compatible Conduit Trade Size
1/2 in
Overall Length
2 3/16 in
Overall Height
1/2 in
Overall Width
1 in
Thread Size
1/2"-14
Inside Diameter
0.5 in
Trade Size
1/2 in
Outside Diameter
1 in
Height
1.49 in
Width
1.027 in
Length
2.4 in
Each - Width
1.027 in
Dimensions
2.4 in x 1.027 in x 1.49 in

Details

Conduit Outlet Body Type
Pulling Elbow
Item
Pull Elbow
Hazardous Location
No
Conduit Outlet Body Material
Zinc
Conduit Outlet Body Style
UB
Material
Zinc
Conduit Outlet Body Capacity
3.5 cu in
Includes
Cover, Gasket
Conduit Outlet Body Hub Style
Threaded
For Use With
Enclosures, RMC
Special Features
Rigid
Color
Silver
Back Type
Flat
Standards
CSA Certified, UL Listed, UL 514B
Form
Form 1
Body Style
UB
Finish
Plain
Connection Type
Threaded
Compatible Conduit Type
IMC, RMC
For Conduit Type
IMC
Weight
0.31 lb
Concrete Tight
Yes
Connection Orientation
90 Degrees
Thread Type
NPS
Thread Gender
Male to Female
Elbow Angle
90 Degrees
Conduit Type
Rigid/IMC
Industry Standard(s)
UL 514B
Configuration
90 Degrees
Fitting Type
Connectors
Certified Listed
UL Listed;CSA Certified
Product Type
Commercial Fittings
Standard
UL 514B
Features
Gasket and cover included; Additional sizes available

Description

Pull Elbow, Zinc, Trade Size 1/2 in, Overall Length 2 3/16 in, Finish Plain, Compatible Conduit Type IMC, RMC, Thread Size 1/2 In.-14, Thread Type NPS, Thread Gender Male to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, UL 514B, For Use With Enclosures, RMC, For Conduit Type IMC, Overall Height 1/2 in, Overall Width 1 in, Weight 0.31 lb, Color Silver, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.