Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Raco 5270-1 0.75 in. Nonmetallic NPT Closure Plug; White 5270-1

Raco 5270-1 0.75 in. Nonmetallic NPT Closure Plug; White (Discontinued)

  • Mfr # 5270-1
  • Zoro # G203995964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5270-1
Zoro #
G203995964
UPC #
50169527016
Country of Origin
China

Description

Features
  • Used for darkness activated automatic control of night lighting from dusk to dawn switch may be used to control porch lights, garden lights, post lanterns, barn lights, loading dock lights, outdoor signs and the like
  • Durable weatherproof construction
  • Built in time delay prevents operation triggered by auto headlamps or other temporary light flashes
  • For use with bell weatherproof boxes, extension adapters, cluster covers and round splice boxes to seal off unused outlets
  • Gray closure plugs are zinc die cast
Specifications
  • Color: White
  • Material: Polyethylene
  • Size: 0.75 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.