Zoro Homepage

Raintight Coupling

  • Mfr # 2922RT

  • Zoro # G3511588


product price: $1.99
/ea

Key Features

Cable Clamping Method
Compression
For Use With
EMT
Includes
Locknut, Sealing Washer
Standards
cULus 514B
Conduit Fitting Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2922RT
Zoro #
G3511588
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/16 in
Conduit Trade Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Overall Width
1 1/32 in
Trade Size
1/2 in
Overall Height
1 3/32 in
Outside Diameter
1.12 in
Inside Diameter
0.72 in
Width
1.05 in
Height
1.12 in
Dimensions
2.078 in x 1.05 in x 1.12 in
Length
2.078 in

Details

Cable Clamping Method
Compression
For Use With
EMT
Includes
Locknut, Sealing Washer
Standards
cULus 514B
Conduit Fitting Material
Steel
Item
Compression Conduit Coupling
For Conduit Type
EMT
Material
Steel
Weight
0.12 lb
Rain Tight
Yes
Color
Blue, Gray
Connection Orientation
Straight
Compatible Conduit Type
EMT
Finish
Zinc Plated
Connection Type
Compression
Conduit Type
EMT
Connector Type
Compression
Certified Listed
cULus Listed
Fitting Type
Couplings
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Marked with "Wet Location" for easy inspection; cULus; Available in trade sizes of 1/2 in. through 4 in.
Industry Standard(s)
UL 514B
Environmental Conditions
Wet Location

Description

Compression Conduit Coupling, Steel, Trade Size 1/2 in, Overall Length 2 1/16 in, Finish Zinc Plated, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards cULus 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 3/32 in, Overall Width 1 1/32 in, Weight 0.12 lb, Color Blue, Gray, Compatible Conduit Trade Size 1/2 in, Connection Orientation Straight, Connection Type Compression, Includes Locknut, Sealing Washer, Inside Diameter 0.72 in, Outside Diameter 1.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.