Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 28 cu in, Ceiling Box Type, 1 Gang, Steel, Round Shape

  • Mfr # 6239SS

  • Zoro # G3757527


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Capacity
28 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
Steel
Length
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6239SS
Zoro #
G3757527
UPC #
050169947159
Country of Origin
China

Dimensions

Length
5.6 in
Overall Width
5.6 in
Conduit Size
1/2 in
Height
5.30 in

Details

Item
Electrical Box
Capacity
28 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
Steel
Box Shape
Round
Color
Gray
Features
Can be used for power/data.; 15A, 125V tamper resistant receptacle.; Removable neoprene gaskets allow for independent use of either side of the receptacle with cover closed.; Recessed receptacle minimizes plug protrution.; Height accessible adjustsments after box is mounted.; Three 1/2 in. knockouts; Includes built in clamps for use with non-metallic sheathed cable; 11.8 cu. in. capacity; Maximum support load for a static light fixture is 50 lbs
Standard
UL Listed;CSA Certified
Certified Listed
UL Listed;CSA Certified

Description

Recessed Flr Box Kit,15A,Duplex,Ss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.