Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Bushing, 1-1/2 in x 1-1/4 in, Threaded, Steel, Zinc Plated, Gray

  • Mfr # 1151

  • Zoro # G5491407


product price: $7.89
/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
1-1/2 in x 1-1/4 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1151
Zoro #
G5491407
UPC #
050169011515
Country of Origin
India

Dimensions

Trade Size
1-1/2 in x 1-1/4 in
Overall Length
23/32 in
Length
0.719 in
Width
1-7/8 in
Height (In.)
1-7/8 in
Thread Size
1 1/2" to 1 1/4"
Overall Width
1 7/8 in
Compatible Conduit Trade Size
1 1/2 in to 1 1/4 in
Outside Diameter
1.87 in
Inside Diameter
1.17 in
Reduction Size
1 1/2 in to 1 1/4 in
Overall Height
1 7/8 in
Dimensions
0.719 in x 1.875 in x 1.875 in
Height
1.875 in
Conduit Trade Size
1 1/2 in x 1 1/4 in

Details

Item
IMC
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Color
Gray
For Conduit Type
RMC, IMC
Conduit Hole
1-1/2"
Application
Commercial Fittings
Standards
cULus Listed
For Use With
Threaded RMC
Features
Rugged steel construction ensures mechanical protection of the raceway; Zinc electroplated for corrosion protection; Additional sizes available
Weight
0.11 lb
Compatible Conduit Type
RMC
Thread Gender
Female to Male
Thread Type
NPS
Certified Listed
cULus Listed
Compatibility
GRC
Fitting Type
Bushings
Paintable/Stainable
No
Conduit Type
Rigid/IMC
Conduit Fitting Material
Steel

Description

Reducing Bushing, Steel, Trade Size 1 1/4 in, 1 1/2 in, Overall Length 23/32 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Size 1 1/2 In. to 1 1/4 In., Thread Type NPS, Thread Gender Female to Male, Conduit Fitting Type Reducer, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 7/8 in, Overall Width 1 7/8 in, Weight 0.11 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in to 1 1/4 in, Connection Type Threaded, Inside Diameter 1.17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.