Zoro Homepage
This item is Discontinued.
Raco Reducing Bushing 1" 1/2"Steel 1144

Reducing Bushing 1" 1/2"Steel (Discontinued)

  • Mfr # 1144
  • Zoro # G4283216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1144
Zoro #
G4283216
UPC #
050169011447
Country of Origin
India

Details

Item
Reducing Bushing 1" 1/2"Steel,

Description

Reducing Bushing 1 In. 1/2 In.Steel,, Conduit Fitting Type Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.