Zoro Homepage

IMC Bushing, 2 in x 2-1/2 in, Threaded, Iron, Zinc Plated, Red

  • Mfr # 1162

  • Zoro # G3756608


product price: $31.29
/ea
Sold in multiples of 10 for $312.90

Key Features

Conduit Fitting Type
Bushing
Trade Size
2 in x 2-1/2 in
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1162
Zoro #
G3756608
UPC #
050169011621
Country of Origin
China

Dimensions

Trade Size
2 in x 2-1/2 in
Overall Length
1 5/16 in
Length
1.313 in
Width
2-7/8 in
Thread Size
2 1/2"-8 to 2"-11 1/2
Height (In.)
2-7/8 in
Reduction Size
2 1/2 in to 2 in
Overall Width
2 7/8 in
Compatible Conduit Trade Size
2 1/2 in to 2 in
Outside Diameter
2.88 in
Overall Height
2 7/8 in
Height
2.875 in
Dimensions
1.313 in x 2.875 in x 2.875 in

Details

Item
IMC
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
Color
Red
Application
Commercial Fittings
For Conduit Type
RMC
Standards
cULus Listed
For Use With
Threaded RMC
Features
Rugged iron construction ensures mechanical protection of the raceway; Zine electroplated for corrosion protection; Additional sizes available
Compatible Conduit Type
IMC, RMC
Weight
0.53 lb
Connection Orientation
Straight
Thread Type
NPT
Certified Listed
cULus Listed
Fitting Type
Bushings
Conduit Type
Rigid/IMC

Description

Bushing, Iron, Trade Size 2 in, 2 1/2 in, Overall Length 1 5/16 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 2 1/2 In.-8 to 2 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Bushing, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, Overall Height 2 7/8 in, Overall Width 2 7/8 in, Weight 0.53 lb, Compatible Conduit Trade Size 2 1/2 in to 2 in, Connection Orientation Straight, Connection Type Threaded, Outside Diameter 2.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.