Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Bushing, 2 in x 1 in, Threaded, Steel, Zinc Plated, Gray

  • Mfr # 1154

  • Zoro # G5491300


product price: $12.99
/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
2 in x 1 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1154
Zoro #
G5491300
UPC #
050169011546
Country of Origin
India

Dimensions

Trade Size
2 in x 1 in
Overall Length
27/32 in
Length
0.844 in
Width
2.328 in
Thread Size
2" to 1"
Height (In.)
2.328 in
Compatible Conduit Trade Size
2 in to 1 in
Reduction Size
2 in to 1 in
Outside Diameter
2.32 in
Overall Height
2 5/16 in
Overall Width
2 5/16 in
Inside Diameter
1.04 in
Dimensions
0.844 in x 2.328 in x 2.328 in
Height
2.328 in
Conduit Trade Size
2 in x 1 in

Details

Item
IMC
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Color
Gray
For Conduit Type
RMC, IMC
Conduit Hole
2"
Application
Commercial Fittings
Standards
cULus Listed
For Use With
Threaded RMC
Features
Rugged steel construction ensures mechanical protection of the raceway; Zinc electroplated for corrosion protection; Additional sizes available
Compatible Conduit Type
RMC
Weight
0.65 lb
Thread Type
NPS
Thread Gender
Female to Male
Compatibility
GRC
Paintable/Stainable
No
Fitting Type
Bushings
Conduit Type
Rigid/IMC
Certified Listed
cULus Listed
Conduit Fitting Material
Steel

Description

Reducing Bushing, Steel, Trade Size 1 in, 2 in, Overall Length 27/32 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Size 2 In. to 1 In., Thread Type NPS, Thread Gender Female to Male, Conduit Fitting Type Reducer, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 2 5/16 in, Overall Width 2 5/16 in, Weight 0.65 lb, Color Gray, Compatible Conduit Trade Size 2 in to 1 in, Connection Type Threaded, Inside Diameter 1.04 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.