Zoro Homepage
This item is Discontinued.
Raco Reducing Bushing 2" to 1", Steel 1155

Reducing Bushing 2" to 1", Steel (Discontinued)

  • Mfr # 1155
  • Zoro # G4282367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1155
Zoro #
G4282367
UPC #
050169011553
Country of Origin
India

Details

Item
Reducing Bushing 2" to 1",Steel

Description

Reducing Bushing 2 In. to 1 In.,Steel, Conduit Fitting Type Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.