Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Bushing, 2-1/2 in x 3-1/2 in, Threaded, Iron, Zinc Plated, Red

  • Mfr # 1176

  • Zoro # G3757271


product price: $78.99
/ea
Sold in multiples of 5 for $394.95
Free Shipping & Returns

Key Features

Conduit Fitting Type
Bushing
Trade Size
2-1/2 in x 3-1/2 in
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1176
Zoro #
G3757271
UPC #
050169011768
Country of Origin
China

Dimensions

Trade Size
2-1/2 in x 3-1/2 in
Overall Length
1 9/16 in
Length
1.563 in
Height (In.)
4 in
Thread Size
3 1/2"-8 to 2 1/2"-8
Width
4 in
Overall Height
4 in
Outside Diameter
4 in
Compatible Conduit Trade Size
3 1/2 in to 2 1/2 in
Reduction Size
3 1/2 in to 2 1/2 in
Overall Width
4 in
Dimensions
1.563 in x 4 in x 4 in
Height
4 in

Details

Item
IMC
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
Color
Red
For Conduit Type
RMC
For Use With
Threaded RMC
Application
Commercial Fittings
Standards
cULus Listed
Features
Rugged iron construction ensures mechanical protection of the raceway; Zine electroplated for corrosion protection; Additional sizes available
Compatible Conduit Type
IMC, RMC
Connection Orientation
Straight
Thread Type
NPT
Weight
2.3 lb
Certified Listed
cULus Listed
Conduit Type
Rigid/IMC
Fitting Type
Bushings

Description

Bushing, Iron, Trade Size 2 1/2 in, 3 1/2 in, Overall Length 1 9/16 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 3 1/2 In.-8 to 2 1/2 In.-8, Thread Type NPT, Conduit Fitting Type Bushing, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, Overall Height 4 in, Overall Width 4 in, Weight 2.3 lb, Compatible Conduit Trade Size 3 1/2 in to 2 1/2 in, Connection Orientation Straight, Connection Type Threaded, Outside Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.