Zoro Homepage
This item is Discontinued.
Raco IMC Bushing, 2 in x 3 in, Threaded, Iron, Zinc Plated, Red 1168

IMC Bushing, 2 in x 3 in, Threaded, Iron, Zinc Plated, Red (Discontinued)

  • Mfr # 1168
  • Zoro # G3750807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1168
Zoro #
G3750807
UPC #
050169011683
Country of Origin
China

Dimensions

Trade Size
2 in x 3 in
Overall Length
1 5/16 in
Length
1.313 in
Thread Size
2"-11 1/2
Width
3.438 in
Height (In.)
3.438 in
Outside Diameter
3.43 in
Overall Height
3 7/16 in
Overall Width
3 7/16 in
Compatible Conduit Trade Size
3 to 2 in
Reduction Size
3 in to 2 in
Dimensions
1.313 in x 3.438 in x 3.438 in
Height
3.438 in

Details

Item
IMC
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
Color
Red
Standards
cULus Listed
Application
Commercial Fittings
For Use With
IMC Conduit, Rigid Conduit
For Conduit Type
IMC, Rigid
Features
Rugged iron construction ensures mechanical protection of the raceway; Zine electroplated for corrosion protection; Additional sizes available
Weight
1.58 lb
Thread Type
NPT
Compatible Conduit Type
IMC, RMC
Connection Orientation
Straight
Conduit Type
Rigid/IMC
Certified Listed
cULus Listed
Fitting Type
Bushings

Description

Reducing Bushing, Iron, Trade Size 2 in, 3 in, Overall Length 1 5/16 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 2 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Reducer, Standards cULus Listed, For Use With IMC Conduit, Rigid Conduit, For Conduit Type IMC, Rigid, Overall Height 3 7/16 in, Overall Width 3 7/16 in, Weight 1.58 lb, Compatible Conduit Trade Size 3 to 2 in, Connection Orientation Straight, Connection Type Threaded, Outside Diameter 3.43 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.