Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT/IMC Bushing, 2-1/2 in x 3 in, Threaded, Iron, Powder Coated, Red

  • Mfr # 1169

  • Zoro # G3757822


product price: $48.29
/ea
Sold in multiples of 5 for $241.45

Key Features

Conduit Fitting Type
Bushing
Trade Size
2-1/2 in x 3 in
Connection Type
Threaded
Material
Iron
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1169
Zoro #
G3757822
UPC #
050169011690
Country of Origin
China

Dimensions

Trade Size
2-1/2 in x 3 in
Overall Length
1 9/16 in
Length
1.563 in
Thread Size
3"-8 to 2 1/2"-8
Height (In.)
3.438 in
Width
3.438 in
Overall Width
3 7/16 in
Reduction Size
2 1/2 in to 3 in
Compatible Conduit Trade Size
3 in to 2 1/2 in
Overall Height
3 7/16 in
Dimensions
1.563 in x 3.438 in x 3.438 in
Height
3.438 in

Details

Item
EMT/IMC
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Iron
Finish
Powder Coated
Color
Red
For Use With
EMT, RMC
Application
Commercial Fittings
For Conduit Type
IMC, RMC
Standards
cULus Listed
Features
Rugged iron construction ensures mechanical protection of the raceway; Zine electroplated for corrosion protection; Additional sizes available
Compatible Conduit Type
IMC, RMC
Weight
1.32 lb
Connection Orientation
Straight
Thread Type
NPT
Conduit Type
Rigid/IMC
Fitting Type
Bushings
Certified Listed
cULus Listed
Item Type
4D

Description

Bushing, Iron, Trade Size 2 1/2 in, 3 in, Overall Length 1 9/16 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 3 In.-8 to 2 1/2 In.-8, Thread Type NPT, Conduit Fitting Type Bushing, Standards cULus Listed, For Use With EMT, RMC, For Conduit Type IMC, RMC, Overall Height 3 7/16 in, Overall Width 3 7/16 in, Weight 1.32 lb, Compatible Conduit Trade Size 3 in to 2 1/2 in, Connection Orientation Straight, Connection Type Threaded, Reduction Size 2 1/2 in to 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.