Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RMC Bushing, 3/4 in x 1/2 in, Threaded, Steel, Zinc Plated, Gray

  • Mfr # 1142

  • Zoro # G5491556


product price: $2.65
/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
3/4 in x 1/2 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1142
Zoro #
G5491556
UPC #
050169011423
Country of Origin
India

Dimensions

Trade Size
3/4 in x 1/2 in
Overall Length
9/16 in
Length
0.563 in
Thread Size
3/4" to 1/2"
Width
1.016 in
Height (In.)
1.016 in
Inside Diameter
0.6 in
Outside Diameter
64 in
Compatible Conduit Trade Size
3/4 in to 1/2 in
Reduction Size
3/4 in to 1/2 in
Overall Width
1 in
Overall Height
1 in
Dimensions
0.563 in x 1.016 in x 1.016 in
Height
1.016 in
Conduit Trade Size
3/4 in x 1/2 in

Details

Item
RMC
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Color
Gray
For Conduit Type
RMC, IMC
Conduit Hole
3/4"
Application
Commercial Fittings
For Use With
Threaded RMC
Standards
cULus Listed
Features
Rugged steel construction ensures mechanical protection of the raceway; Zinc electroplated for corrosion protection; Additional sizes available
Weight
0.03 lb
Thread Gender
Female to Male
Thread Type
NPS
Compatible Conduit Type
RMC
Fitting Type
Bushings
Conduit Type
Rigid/IMC
Compatibility
GRC
Paintable/Stainable
No
Certified Listed
cULus Listed
Item Type
4D
Conduit Fitting Material
Zinc Plated Steel

Description

Reducing Bushing, Steel, Trade Size 1/2 in, 3/4 in, Overall Length 9/16 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Size 3/4 In. to 1/2 In., Thread Type NPS, Thread Gender Female to Male, Conduit Fitting Type Reducer, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 in, Overall Width 1 in, Weight 0.03 lb, Color Gray, Compatible Conduit Trade Size 3/4 in to 1/2 in, Connection Type Threaded, Inside Diameter 0.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.