Conduit Fitting Reducing Washer, 1-1/4 in x 1 in, Steel, Zinc Plated, Silver
Mfr # 1370
Zoro # G5491495
product price: $0.71
/eaKey Features
Conduit Fitting Type
Reducing Washer
Trade Size
1-1/4 in x 1 in
Material
Steel
Finish
Zinc Plated
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1370
Zoro #
G5491495
UPC #
050169013700
Country of Origin
United States
Dimensions
Trade Size
1-1/4 in x 1 in
Overall Length
0.064 in
Length
0.064 in
Height (In.)
1.969 in
Width
1.969 in
Height
1.969 in
Dimensions
0.064 in x 1.969 in x 1.969 in
For Conduit Size
1 1/4 in x 1 in
Conduit Size (In.)
1-1/4 x 1
Details
Item
Conduit Fitting
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Zinc Plated
Color
Silver
Conduit Hole
1-1/4"
Function
Reduce the Size of the Opening
Application
Reduce the Size of the Opening
Features
All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Fitting Type
Washers
For Product Type
Fittings
Sub-Category
Installation Accessories
Description
Reducing Washer, Material Steel, Conduit Size 1-1/4 In. to 1 In., Conduit Hole 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.