Conduit Fitting Reducing Washer, 2 in x 1-1/2 in, Steel, Zinc Plated, Silver
Mfr # 1379
Zoro # G5491370
product price: $4.19
/eaKey Features
Conduit Fitting Type
Reducing Washer
Trade Size
2 in x 1-1/2 in
Material
Steel
Finish
Zinc Plated
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1379
Zoro #
G5491370
UPC #
050169013793
Country of Origin
United States
Dimensions
Trade Size
2 in x 1-1/2 in
Overall Length
0.064 in
Length
0.064 in
Width
2.688 in
Height (In.)
2.688 in
Height
2.688 in
Dimensions
0.064 in x 2.688 in x 2.688 in
Conduit Size (In.)
2 x 1-1/2
For Conduit Size
2 in x 1 1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Zinc Plated
Color
Silver
Function
Reduce the Size of the Opening
Conduit Hole
2"
Application
Reduce the Size of the Opening
Features
All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Fitting Type
Washers
For Product Type
Fittings
Sub-Category
Installation Accessories
Description
Reducing Washer, Material Steel, Conduit Size 2 In. to 1-1/2 In., Conduit Hole 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.