Conduit Fitting Reducing Washer, 2 in x 3/4 in, Steel, Electro Zinc Plated, Silver
Mfr # 1376
Zoro # G5491361
product price: $2.89
/eaKey Features
Conduit Fitting Type
Reducing Washer
Trade Size
2 in x 3/4 in
Material
Steel
Finish
Electro Zinc Plated
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1376
Zoro #
G5491361
UPC #
050169013762
Country of Origin
United States
Dimensions
Trade Size
2 in x 3/4 in
Overall Length
0.064 in
Length
0.064 in
Width
2.688 in
Height (In.)
2.688 in
Dimensions
0.064 in x 2.688 in x 2.688 in
Height
2.688 in
Conduit Size (In.)
2 x 3/4
For Conduit Size
2 in x 3/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Electro Zinc Plated
Color
Silver
Conduit Hole
2"
Function
Reduce the Size of the Opening
Application
Reduce the Size of the Opening
Features
All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Fitting Type
Washers
For Product Type
Fittings
Sub-Category
Installation Accessories
Description
Reducing Washer,2" to 3/4" Conduit Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.