Zoro Homepage
This item is Discontinued.
Raco Reducing Washer 2" to 3/4" Steel 1377

Reducing Washer 2" to 3/4" Steel (Discontinued)

  • Mfr # 1377
  • Zoro # G4283426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1377
Zoro #
G4283426
UPC #
050169013779
Country of Origin
United States

Details

Item
Reducing Washer 2" to 3/4" Steel

Description

Reducing Washer 2 In. to 3/4 In. Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.