Conduit Fitting Reducing Washer, 3/4 in x 1/2 in, Steel, Zinc Plated, Silver
Mfr # 1365
Zoro # G5491547
product price: $0.69
/eaKey Features
Conduit Fitting Type
Reducing Washer
Trade Size
3/4 in x 1/2 in
Material
Steel
Finish
Zinc Plated
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1365
Zoro #
G5491547
UPC #
050169013656
Country of Origin
United States
Dimensions
Trade Size
3/4 in x 1/2 in
Overall Length
0.064 in
Length
0.064 in
Height (In.)
1-1/4 in
Width
1-1/4 in
Height
1.25 in
Dimensions
0.064 in x 1.25 in x 1.25 in
Conduit Size (In.)
3/4 x 1/2
For Conduit Size
3/4 in x 1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Zinc Plated
Color
Silver
Function
Reduce the Size of the Opening
Conduit Hole
3/4"
Application
Reduce the Size of the Opening
Features
All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Fitting Type
Washers
For Product Type
Fittings
Sub-Category
Installation Accessories
Description
Reducing Washer, Material Steel, Conduit Size 3/4 In. to 1/2 In., Conduit Hole 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.