Conduit Fitting Reducing Washer, 4 in x 2 in, Steel, Zinc Plated, Red
Mfr # 1392
Zoro # G3753309
product price: $8.55
/eaSold in multiples of 10 for $85.50
Key Features
Conduit Fitting Type
Reducing Washer
Trade Size
4 in x 2 in
Material
Steel
Finish
Zinc Plated
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1392
Zoro #
G3753309
UPC #
050169013922
Country of Origin
United States
Dimensions
Trade Size
4 in x 2 in
Overall Length
1/8 in
Length
0.125 in
Width
4.906 in
Height (In.)
4.906 in
Height
4.906 in
Dimensions
0.125 in x 4.906 in x 4.906 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Zinc Plated
Color
Red
Application
Commercial Fittings
Insulated
No
Features
All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Fitting Type
Washers
Description
Reducing Washer, Steel, Finish Zinc Plated, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.