Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Rgd/Imc Compression Coupling 1", Steel 1825

Rgd/Imc Compression Coupling 1", Steel (Discontinued)

  • Mfr # 1825
  • Zoro # G4283067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825
Zoro #
G4283067
UPC #
050169018255
Country of Origin
India

Details

Item
Rgd/Imc Compr Coupling 1",Steel

Description

Rgd/Imc Compr Coupling 1 In.,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.