Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC/Rigid Grounding Connector, 1-1/2 in, Compression, Steel, Zinc Plated, Gray

  • Mfr # 1806

  • Zoro # G4283128


product price: $23.69
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1-1/2 in
Material
Steel
Finish
Zinc Plated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1806
Zoro #
G4283128
UPC #
050169018064
Country of Origin
India

Dimensions

Trade Size
1-1/2 in
Overall Length
2 1/8 in
Length
2.125 in
Height (In.)
2.266 in
Thread Size
1 1/2"-11 1/2
Width
2.266 in
Overall Height
2 1/4 in
Overall Width
2 3/8 in
Compatible Conduit Trade Size
1 1/2 in
Height
2.266 in
Dimensions
2.125 in x 2.266 in x 2.266 in
Conduit Trade Size
1 1/2 in

Details

Item
IMC/Rigid
Conduit Fitting Type
Grounding Connector
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
Color
Gray
Application
Commercial Fittings
Connector Type
Compression
Standards
CSA, UL Listed
Insulated
No
For Conduit Type
IMC, RMC
For Use With
Boxes
Features
All steel/malleable iron construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; Noninsulated; Hex compression nuts assure easy wrench installation; UL Listed, CSA; Available in trade sizes 1/2 in. through 4 in.
Weight
0.65 lb
Thread Type
NPS
Thread Gender
Male
Compatible Conduit Type
RMC
Concrete Tight
Yes
Industry Standard(s)
UL 514B
Fitting Type
Connectors
Certified Listed
UL ListedCSA Certified
Conduit Type
Rigid/IMC
Conduit Fitting Material
Steel/Malleable Iron

Description

Rigid Compression Connector, Trade Size 1 1/2 in, Overall Length 2 1/8 in, Finish Galvanized, Insulated No, Compatible Conduit Type RMC, Thread Size 1 1/2 In.-11 1/2, Thread Type NPS, Thread Gender Male, Conduit Fitting Type Connector, Standards CSA, UL Listed, For Use With Boxes, For Conduit Type IMC, RMC, Overall Height 2 1/4 in, Overall Width 2 3/8 in, Weight 0.65 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.