Zoro Homepage
This item is Discontinued.
Raco Rgd/Imc Coupling 1", 3Pc Mall Iron 1505

Rgd/Imc Coupling 1", 3Pc Mall Iron (Discontinued)

  • Mfr # 1505
  • Zoro # G4283207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1505
Zoro #
G4283207
UPC #
050169015056
Country of Origin
India

Details

Item
Rgd/Imc Coupling 1",3Pc Mall Iron

Description

Rgd/Imc Coupling 1 In.,3Pc Mall Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.