Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Grounding Hub, 2-1/2 in, Die Cast Zinc

  • Mfr # 1710

  • Zoro # G3753701


product price: $41.02
/ea
Sold in multiples of 5 for $205.10

Key Features

Conduit Fitting Type
Grounding Hub
Trade Size
2-1/2 in
Material
Die Cast Zinc
Overall Length
2.605 in
Length
2.605 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1710
Zoro #
G3753701
UPC #
050169017104
Country of Origin
India

Dimensions

Trade Size
2-1/2 in
Overall Length
2.605 in
Length
2.605 in
Width
3.708 in
Height (In.)
3.708 in
Dimensions
2.605 in x 3.708 in x 3.708 in
Height
3.708 in

Details

Item
IMC
Conduit Fitting Type
Grounding Hub
Material
Die Cast Zinc
Application
Commercial Fittings
Standards
UL Listed,CSA Certified, UL 514B
Insulation Type
Insulated
Insulated
Yes
Features
Rugged metallic construction ensures mechanical protection; Insulated throat protects wires and reduces pulling effort; O-ring secures he assembly and provides a raintight seal.; UL Listed, CSA; Available in trade sizes 1/2 in. through 4 in.
Fitting Type
Hubs
Conduit Type
Rigid/IMC
Environmental Conditions
Wet Location
Certified Listed
UL ListedCSA Certified
Industry Standard(s)
UL 514B

Description

Rgd/Imc Hub,2-1/2 In.,Insul Die Cast Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.