Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, Conduit Use, 3-1/2 in, Malleable Iron, Galvanized

  • Mfr # 2364RC

  • Zoro # G3755768


product price: $11.89
/ea
Sold in multiples of 5 for $59.45

Key Features

Nominal/Conduit Pipe
3-1/2 in
Material
Malleable Iron
Finish
Galvanized
For Use With
Conduit
Height
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2364RC
Zoro #
G3755768
UPC #
050169986288
Country of Origin
China

Dimensions

Height
2.3 in
Length
6.16 in
Width
5.600 in
Dimensions
6.16 in x 5.6 in x 2.3 in
Each - Width
5.600 in

Details

Item
Clamp
Nominal/Conduit Pipe
3-1/2 in
Material
Malleable Iron
Finish
Galvanized
For Use With
Conduit
Sub-Category
Clamps
Product Type
Commercial Fittings
Fitting Type
Clamps
Configuration
Right Angle Type
Standard
cULus Listed
Certified Listed
cULus Listed
Features
Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available

Description

Clamp,Right Angle,3-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.