Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC/Rigid Grounding Connector, 3-1/2 in, Compression, Steel, Zinc Plated, Gray

  • Mfr # 1814

  • Zoro # G6093272


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
3-1/2 in
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1814
Zoro #
G6093272
UPC #
050169018149
Country of Origin
China

Dimensions

Trade Size
3-1/2 in
Overall Length
4 5/16 in
Length
4.375 in
Height (In.)
5-3/8 in
Thread Size
3 1/2"-8
Width
5.188 in
Compatible Conduit Trade Size
3 1/2 in
Overall Width
5 3/8 in
Overall Height
5 3/8 in
Height
5.375 in
Dimensions
4.375 in x 5.375 in x 5.375 in
Conduit Trade Size
3 1/2 in

Details

Item
IMC/Rigid
Conduit Fitting Type
Grounding Connector
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
Color
Gray
Standards
CSA Certified, UL Listed
For Use With
RMC
For Conduit Type
IMC, RMC
Insulated
No
Connector Type
Compression
Application
Commercial Fittings
Features
Malleable iron construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; Noninsulated; Hex compression nuts assure easy wrench installation; UL Listed, CSA; Available in trade sizes 1/2 in. through 4 in.
Thread Type
NPS
Weight
3.15 lb
Concrete Tight
Yes
Connection Orientation
Straight
Thread Gender
Male
Compatible Conduit Type
RMC
Certified Listed
UL ListedCSA Certified
Industry Standard(s)
UL 514B
Fitting Type
Connectors
Conduit Type
Rigid/IMC
Conduit Fitting Material
Steel/Malleable Iron

Description

Rigid Compression Connector, Trade Size 3 1/2 in, Overall Length 4 5/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Thread Size 3 1/2 In.-8, Thread Type NPS, Thread Gender Male, Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, For Use With RMC, For Conduit Type IMC, RMC, Overall Height 5 3/8 in, Overall Width 5 3/8 in, Weight 3.15 lb, Color Gray, Compatible Conduit Trade Size 3 1/2 in, Concrete Tight Yes, Connection Orientation Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.