Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Rigid Conduit Nipple, 1 In x 6, Al 1894-6

Rigid Conduit Nipple, 1 In x 6, Al (Discontinued)

  • Mfr # 1894-6
  • Zoro # G5490460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1894-6
Zoro #
G5490460
UPC #
050169913413
Country of Origin
India

Dimensions

Overall Length
6 in
Conduit Trade Size
1 in
Trade Size
1 in
Compatible Conduit Trade Size
1 in

Details

For Conduit Type
Nipple
Conduit Fitting Type
Nipple
Conduit Fitting Material
Steel
Finish
Plain
Item
Nipple
Includes
Clamp
For Use With
Connect Outlet Boxes, Enclosures, Threaded RMC
Standards
UL Listed
Material
Steel
Compatible Conduit Type
RMC, IMC
Connection Type
Threaded

Description

Nipple, Steel, Trade Size 1 in, Overall Length 6 in, Finish Plain, Compatible Conduit Type RMC, IMC, Conduit Fitting Type Nipple, Standards UL Listed, For Use With Connect Outlet Boxes, Enclosures, Threaded RMC, For Conduit Type Nipple, Compatible Conduit Trade Size 1 in, Connection Type Threaded, Includes Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.