Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Round, Steel

  • Mfr # 892

  • Zoro # G3751890


product price: $4.29
/ea
Sold in multiples of 25 for $107.25

Key Features

For Box Shape
Round
Cover Type
Flat, Blank
Overall Length
0.063 in
Overall Width
4-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892
Zoro #
G3751890
UPC #
050169008928
Country of Origin
United States

Dimensions

Overall Length
0.063 in
Overall Width
4-1/2 in
Overall Height
4-1/2 in

Details

Item
Box Cover
For Box Shape
Round
Cover Type
Flat, Blank
Material
Steel
Lid Style
Cover Cap
Standards
UL Listed

Description

Ring Cover,Concrete,Flat,Blank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.