
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8203
Zoro #
G203453761
UPC #
50169002032
Country of Origin
China
Dimensions
Width
4 in
Depth
1-1/2 in
Height
4.046 in
Details
Item
Electrical Box Cover
Shape
Square
Material
Steel
Fire Resistance
Yes
Wiring System
Conduit
Bracket Type
No Bracket
Description
Raco 22-1/2 cu in Square Steel 2 gang Extension Ring Metallic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.