Zoro Homepage

Ring, Galvanized steel, Switch Box Type

  • Mfr # 976

  • Zoro # G2878373


product price: $5.19
/ea

Key Features

Material
Galvanized steel
Box Type
Switch
Color
Silver
Width
1.78 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
976
Zoro #
G2878373
UPC #
050169009765
Country of Origin
United States

Dimensions

Width
1.78 in
Length
3 in
Depth
0.25" to 1"
Overall Length
1 in
Height
4"
Overall Width
1.78 in
Nominal Depth
1/4 to 1 In

Details

Item
Ring
Material
Galvanized steel
Box Type
Switch
Color
Silver
Characteristics
Adjusts Switch Box 1/4" to 1"
Sub-Category
Mounting Accessories
Includes
Two 1 1/8" Long Screws
For Use With
Single and Two Gang Boxes
Features
Steel construction; Adjustment range 1/4 - 1 inch; Includes two 1-1/8 inch screws; Subject to acceptance by an electric inspector; No UL standard for this product; Note: Product may vary by store
Number of Gangs
One and Two Gang

Description

Switch Box Adjustment Ring, Adjusts Switch Box 1/4 In to 1 In, Length 3 In, Width 2 In, Depth 1/4 to 1 In, Box Type One and Two Gang, Material of Construction Galvanized Steel, Includes Two 1 1/8 In Long Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.