Zoro Homepage

Ring, Steel, Floor Box Type

  • Mfr # 270RAC

  • Zoro # G3755978


product price: $3.59
/ea
Sold in multiples of 25 for $89.75

Key Features

Material
Steel
Box Type
Floor
Length
4 in
Width
4 in
Capacity
24.5 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270RAC
Zoro #
G3755978
UPC #
050169002704
Country of Origin
Mexico

Dimensions

Length
4 in
Width
4 in
Depth
2 in
Height
4"

Details

Item
Ring
Material
Steel
Box Type
Floor
Capacity
24.5 cu. in.
Drawn or Welded
Welded
Standard
UL Listed
Wiring System
Conduit
Certified Listed
UL Listed
Fixture Lbs.
50 lb.
Features
Single row of 1/2 in. and 3/4 in. knockouts; Flat sides provide excellent contact for locknuts; External ears are used to nail the ring to the wood form; Top cover is removable for before-pour work; Waxed fixture ears prevent concrete from interfering with the threads; Ears on inside of box are for fixtures; Support a light fixture up to 50 pounds; 24.5 cu. in. capacity
Number of 1/2 In. Side Knockouts
1

Description

Ring,Concrete,1/2-3/4 Ko,2 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.