Zoro Homepage

Ring, Steel, Floor Box Type

  • Mfr # 271

  • Zoro # G3751041


product price: $3.49
/ea
Sold in multiples of 25 for $87.25

Key Features

Material
Steel
Nominal Depth
2-1/2 in
Box Type
Floor
Color
Grey
Depth
2.779 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271
Zoro #
G3751041
UPC #
050169002711
Country of Origin
Mexico

Dimensions

Nominal Depth
2-1/2 in
Depth
2.779 in
Width
4 in
Length
4 in
Height
4"
Actual Depth
2.779 in

Details

Item
Ring
Material
Steel
Box Type
Floor
Color
Grey
Capacity
30.8 cu. in.
Wiring System
Conduit
Certified Listed
UL Listed
Fixture Lbs.
50 lb.
Drawn or Welded
Welded
Standard
UL Listed
Features
Single row of 1/2 in. and 3/4 in. knockouts; Flat sides provide excellent contact for locknuts; External ears are used to nail the concrete ring to the wood form; Top cover is removable for before-pour work; Waxed fixture ears prevent concrete from interfering with the threads; Ears on inside of concrete ring are for fixtures; Can support a light fixture up to 50 pounds; 30.8 cu. in. capacity

Description

Ring,Concrete,1/2-3/4 Ko,2-1/2 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.