Zoro Homepage

Ring, Steel, Floor Box Type

  • Mfr # 272

  • Zoro # G3750509


product price: $3.99
/ea
Sold in multiples of 25 for $99.75

Key Features

Material
Steel
Box Type
Floor
Color
Gray
Width
4 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272
Zoro #
G3750509
UPC #
050169002728
Country of Origin
Mexico

Dimensions

Width
4 in
Length
4 in
Depth
3 in
Height
4"

Details

Item
Ring
Material
Steel
Box Type
Floor
Color
Gray
Capacity
37 cu. in.
Fixture Lbs.
50 lb.
Drawn or Welded
Welded
Certified Listed
UL Listed
Wiring System
Conduit
Standard
UL Listed
Features
Single row of 1/2 in. and 3/4 in. knockouts; Flat sides provide excellent contact for locknuts; External ears are used to nail the concrete ring to the wood form; Top cover is removable for before-pour work; Waxed fixture ears prevent concrete from interfering with the threads; Ears on inside of concrete ring are for fixtures; Support a light fixture up to 50 pounds; 37.0 cu. in. capacity

Description

Ring,Concrete,1/2-3/4 Ko,3 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.