Zoro Homepage

Ring, Steel, Floor Box Type

  • Mfr # 274

  • Zoro # G3750448


product price: $4.49
/ea
Sold in multiples of 20 for $89.80

Key Features

Material
Steel
Box Type
Floor
Color
Grey
Width
4 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274
Zoro #
G3750448
UPC #
050169002742
Country of Origin
Mexico

Dimensions

Width
4 in
Length
4 in
Depth
4 in
Height
4"

Details

Item
Ring
Material
Steel
Box Type
Floor
Color
Grey
Capacity
49.3 cu. in.
Wiring System
Conduit
Fixture Lbs.
50 lb.
Drawn or Welded
Welded
Certified Listed
UL Listed
Standard
UL Listed
Features
Flat sides provide excellent contact for locknuts; External ears are used to nail the ring to the wood form; Top cover is removable for before-pour work; Ears on inside of box are for fixtures; Waxed fixture ears prevent concrete from interfering with the threads; A variety of covers are available; Cover plate must be orered separately with all RACO® concrete rings; Used in high-rise construction; 61.5 cu. in. capacity; Not designed for ceiling fan support, the maximum support load for a static fixture is 50 lbs

Description

Ring,Concrete,1/2-3/4 Ko,4 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.