Zoro Homepage

Ring, Steel, Floor Box Type

  • Mfr # 276

  • Zoro # G3750420


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Material
Steel
Box Type
Floor
Color
Silver
Width
4 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276
Zoro #
G3750420
UPC #
050169002766
Country of Origin
Mexico

Dimensions

Width
4 in
Depth
6 in
Length
4 in
Height
4"

Details

Item
Ring
Material
Steel
Box Type
Floor
Color
Silver
Capacity
74 cu. In.
Fixture Lbs.
50 lb.
Standard
UL Listed
Drawn or Welded
Welded
Wiring System
Conduit
Certified Listed
UL Listed
Features

Description

Ring,Concrete,1/2-3/4 Ko,6 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.