Zoro Homepage

Ring, Steel, Floor Box Type

  • Mfr # 278

  • Zoro # G3750667


product price: $8.59
/ea
Sold in multiples of 20 for $171.80

Key Features

Material
Steel
Box Type
Floor
Depth
3.5 in
Capacity
43 cu. in.
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278
Zoro #
G3750667
UPC #
050169002780
Country of Origin
Mexico

Dimensions

Depth
3.5 in
Length
4 in
Width
4 in
Height
4"
Nominal Depth
3-1/2 in

Details

Item
Ring
Material
Steel
Box Type
Floor
Capacity
43 cu. in.
Drawn or Welded
Welded
Wiring System
Conduit
Fixture Lbs.
50 lb.
Standard
UL Listed
Certified Listed
UL Listed
Features

Description

Ring,Concrete,3/4-1 Ko,3-1/2 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.