Zoro Homepage

Ring, Steel, Floor Box Type

  • Mfr # 284

  • Zoro # G3750481


product price: $11.45
/ea
Sold in multiples of 6 for $68.70

Key Features

Material
Steel
Nominal Length
4 in
Nominal Width
4 in
Nominal Depth
4 in
Box Type
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284
Zoro #
G3750481
UPC #
050169002841
Country of Origin
Mexico

Dimensions

Nominal Length
4 in
Nominal Width
4 in
Nominal Depth
4 in
Length
4.21 in
Width
4.96 in
Depth
3.98 in
Height
4.21"
Actual Depth
3.98 in
Conduit Size (In.)
1/2 & 3/4 in.

Details

Item
Ring
Material
Steel
Box Type
Floor
Color
Grey
Number of 1/2 In. Side Knockouts
6
Capacity
49.3 cu. in.
Standards
UL Listed
Number of 3/4" Side Knockouts
4
NEMA/IEC Frame
NEMA OS-1
Number of 3/4" Back Knockouts
0
Number of 1" Side Knockouts
0
Number of 1/2 In. Back Knockouts
0
Certified Listed
UL Listed
Fixture Lbs.
70 lb.
Fixture Type
Ceiling
Drawn or Welded
Welded
Standard
UL Listed
Features
Flat sides provide excellent contact for locknuts; External ears are used to nail the ring to the wood form; Top cover is removable for before-pout work; Ears on inside of box are for fixtures; Waxed fixture ears prevent concrete form interfering with the threads; 49.3 cu. in. capacity
Ceiling Fan Rated
Yes

Description

Ceiling Ring,Concrete,1/2-3/4 Ko,4 In., Box Type Octagon, Capacity 49.3 cu in, Material Steel, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 6, Number of 1 In. Side Knockouts 0, Number of 3/4 In. Back Knockouts 0, Number of 3/4 In. Side Knockouts 4, Nominal Depth 4 in, Nominal Length 4 in, Nominal Width 4 in, NEMA/IEC Frame NEMA OS-1, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.