Zoro Homepage

RLL050 Threaded Conduit Body - 0.5 in.

  • Mfr # 242149

  • Zoro # G015756838


product price: $17.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242149
Zoro #
G015756838
UPC #
092326213226
Country of Origin
India

Description

Features -Threaded Conduit Body. -Size - 0.5 in. -Shape - Oval. -Type LL. -Cover & Gasket Assembled. -Copper Free Die Cast Aluminum. -Use To Join 2 Rigid Or IMC Conduits & Provide Access To The Interior Of The Raceway System For Wire Pulling Maintenance Additions Or Splicing As Permitted By The NEC UL & CSA Listed and Rubber Gasket. -Color - Gray. -Dimension - 4.31 x 2.03 x 1.36 in. -Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.