Zoro Homepage

RLT050 Oval Threaded Conduit Body - 0.5 in.

  • Mfr # 665612

  • Zoro # G815756908


product price: $16.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665612
Zoro #
G815756908
UPC #
092326211994
Country of Origin
India

Description

Features -Threaded Conduit Body. -Shape - Oval. -Size - 0.5 in. -Type T. -Cover & Gasket Assembled. -Use To Join 2 Rigid Or IMC Conduits & Provide Access To The Interior Of The Raceway System For Wire Pulling Maintenance. -Additions Or Splicing As Permitted By The NEC. -The Configuration Of Threaded Entrances & Covers Permits Installation & Access From The Appropriate Direction. -Gray Rubber Gasket. -Dimension - 4.72 x 2.03 x 1.36 in. -Item Weight - 0.38 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.