Zoro Homepage

RLT075 Oval Conduit Body - 0.75 in.

  • Mfr # 665620

  • Zoro # G115757223


product price: $16.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665620
Zoro #
G115757223
UPC #
092326212007
Country of Origin
India

Description

Features -Type - Conduit Body. -Shape - Oval -Size - 0.75 in. -For Use With Threaded Rigid/IMC Conduit For Pulling Access Or To Split A Run Into Multiple Directions. -Removable Cover Allows Access For Maintenance & Making Taps & Splices To Conductors. -Durable Die Cast Aluminum Construction. -Premium Powder Coat Finish. -Includes NBR Synthetic Rubber Gasket. -Stamped Aluminum Cover. -Combination Head Screw. -NEMA 3R Rated. -2014 NEC Compliant. -Dimension - 5.51 x 2.3 x 1.63 in. -Item Weight - 0.44 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.