Zoro Homepage

RND 12KO BX Cover

  • Mfr # 703

  • Zoro # G707905186


product price: $1.75
/ea
Sold in multiples of 25 for $43.75

Key Features

Material
703
Color
Gray
Height
3.394 in
Width
3.398 in
Length
0.119 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703
Zoro #
G707905186
UPC #
50169007037
Country of Origin
United States

Dimensions

Height
3.394 in
Width
3.398 in
Length
0.119 in
Size
3.5 in
Hub Size
3.5
Dimensions
0.119 in x 3.398 in x 3.394 in
Overall Width
3.398 in
Overall Length
0.119 in
Overall Height
3.394 in

Details

Material
703
Color
Gray
Application
Covers are used to close an outlet box
Features
The key-hole allows for installation of cover without removing the box screws; Includes 1/2 in. knockout; Used to close 3-1/2 in. octagon boxes when used as junction boxes; 2-3/4 in. mounting screw centers
Type
Flat Cover
Certified Listed
UL Listed

Description

312 Round, 12 Knockout Ceiling Box Cover, Steel, Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.