Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Box Cover, Switch Box Type, Steel, KO Centered, Flat Cover Type 8703-5

Box Cover, Switch Box Type, Steel, KO Centered, Flat Cover Type (Discontinued)

  • Mfr # 8703-5
  • Zoro # G805387907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8703-5
Zoro #
G805387907
UPC #
50169870358
Country of Origin
United States

Dimensions

Overall Length
0.063 in
Overall Width
3-1/2 in
Overall Height
3-1/2 in

Details

Item
Box Cover
Box Type
Switch
For Box Shape
Round
Cover Type
KO Centered, Flat
Material
Steel
Lid Style
Cover Cap

Description

Used to cover receptacles that are installed in octagon boxes. The key hole allows for installation of cover without removing the box screws.


  • • Covers are used to close an outlet box
  • • Protects wires, switches, and receptacles
  • • This cover is UL listed for safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.