Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Locknut, 2-1/2 in, Threaded, Steel, Zinc Plated

  • Mfr # 1207

  • Zoro # G3752819


product price: $17.35
/ea

Key Features

Conduit Fitting Type
Locknut
Trade Size
2-1/2 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1207
Zoro #
G3752819
UPC #
050169012079
Country of Origin
India

Dimensions

Trade Size
2-1/2 in
Overall Length
5/32 in
Length
0.169 in
Height (In.)
3.535 in
Thread Size
2 1/2"-8
Width
3.535 in
Inside Diameter
2.79 in
Overall Width
3 17/32 in
Compatible Conduit Trade Size
2 1/2 in
Overall Height
3 17/32 in
Outside Diameter
3.47 in
Height
3.535 in
Dimensions
0.169 in x 3.535 in x 3.535 in

Details

Item
IMC
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Application
Commercial Fittings
For Use With
Threaded RMC
Standards
CSA Certified, UL 514B, UL Listed
For Conduit Type
IMC, RMC
Features
All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; Economical alternative to a threaded enclosure connector; UL and CSA Listed; Available in trade sizes 1/2 in. through 4 in.
Rain Tight
Yes
Compatible Conduit Type
IMC, RMC
Thread Type
NPT
Connection Orientation
Straight
Weight
0.12 lb
Environmental Conditions
Wet Location
Fitting Type
Locknuts
Industry Standard(s)
UL 514B
Conduit Type
Rigid/IMC
Certified Listed
UL ListedCSA Certified

Description

Sealing LockNut for Threaded RMC/IMC, Steel, Trade Size 2 1/2 in, Overall Length 5/32 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 2 1/2 In.-8, Thread Type NPT, Conduit Fitting Type Locknut, Standards CSA Certified, UL 514B, UL Listed, For Use With Threaded RMC, For Conduit Type IMC, RMC, Overall Height 3 17/32 in, Overall Width 3 17/32 in, Weight 0.12 lb, Compatible Conduit Trade Size 2 1/2 in, Connection Orientation Straight, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.