Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC/Rigid Grounding Connector, 1-1/2 in, Set Screw, Steel, Zinc Plated, Gray

  • Mfr # 3006

  • Zoro # G5491930


product price: $20.59
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1-1/2 in
Material
Steel
Finish
Zinc Plated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006
Zoro #
G5491930
UPC #
050169030066
Country of Origin
United States

Dimensions

Trade Size
1-1/2 in
Overall Length
1 7/8 in
Length
1.875 in
Thread Size
1 1/2"
Height (In.)
2.48 in
Width
2-1/4 in
Overall Width
2 1/4 in
Compatible Conduit Trade Size
1 1/2 in
Overall Height
2 15/32 in
Dimensions
1.875 in x 2.25 in x 2.48 in
Height
2.48 in
Conduit Trade Size
1 1/2 in

Details

Item
IMC/Rigid
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Color
Gray
For Use With
Unthreaded RMC
For Conduit Type
IMC, RMC
Includes
Clamp
Insulated
No
Connector Type
Set-Screw
Insulation Type
Uninsulated
Standards
UL 514B, UL Listed
Application
Commercial Fittings
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Noninsulated; UL Listed; Available in trade sizes 1/2 in. through 4 in.
Compatible Conduit Type
IMC, RMC
Thread Type
NPS
Concrete Tight
Yes
Weight
0.8 lb
Thread Gender
Male
Industry Standard(s)
UL 514B
Fitting Type
Connectors
Conduit Type
Rigid/IMC
Certified Listed
UL Listed
Conduit Fitting Material
Steel

Description

Rigid Set Screw Connector, Steel, Trade Size 1 1/2 in, Overall Length 1 7/8 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Thread Size 1 1/2 In., Thread Type NPS, Thread Gender Male, Conduit Fitting Type Connector, Standards UL 514B, UL Listed, For Use With Unthreaded RMC, For Conduit Type IMC, RMC, Overall Height 2 15/32 in, Overall Width 2 1/4 in, Weight 0.8 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.