Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Grounding Connector, 3/4 in, Set Screw, Steel, Plain, Gray; Yellow

  • Mfr # 2123

  • Zoro # G5492999


product price: $0.70
/ea

Key Features

Trade Size
3/4 in
Connection Type
Set Screw
Material
Steel
Finish
Plain
Overall Length
1 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2123
Zoro #
G5492999
UPC #
050169021231
Country of Origin
Multiple

Dimensions

Trade Size
3/4 in
Overall Length
1 15/32 in
Length
1.476 in
Thread Size
3/4"-14
Height (In.)
1.087 in
Width
1.087 in
Compatible Conduit Trade Size
3/4 in
Height
1.087 in
Dimensions
1.476 in x 1.087 in x 1.087 in
Conduit Trade Size
3/4 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
Plain
Color
Gray; Yellow
For Conduit Type
EMT
For Use With
EMT
Includes
Clamp
Insulation Type
Insulated
Application
Commercial Fittings
Insulated
Yes
Standards
cULus Listed
Connector Type
Set-Screw
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insulated; Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver; cULus; Available in trade sizes of 1/2 in. through 4 in.; 1 set-screw
Concrete Tight
Yes
Thread Type
NPS
Thread Gender
Female to Male
Compatible Conduit Type
EMT
Weight
0.13 lb
Insulated/Non-Insulated
Insulated
Conduit Type
EMT
Industry Standard(s)
UL 514B
Fitting Type
Connectors
Certified Listed
cULus Listed
Item Type
4D
Conduit Fitting Material
Steel
Rain Tight
No

Description

Set Screw Conduit Connector, Steel, Trade Size 3/4 in, Overall Length 1 15/32 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, Thread Size 3/4 In.-14, Thread Type NPS, Thread Gender Female to Male, Conduit Fitting Type Connector, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Weight 0.13 lb, Color Gray, Yellow, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp, Rain Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.